- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 5/16 in Inside Diameter
- 0.591 in Outside Diameter
| Screw Tightening Torque | 4 lb/ft |
| I.D. | 5/16 in |
| O.D. | 0.591 in |
| No. of Screws | 3 |
| Series | TLK110 |
| Hub Surface Pressure | 15815 psi |
| Grade | 12.9 |
| Locking Type | Internal Locking |
| Type | Locking Device |
| Internal Hub Force | 29887 psi |
| Torque | 21 ft lb |
| Outer Ring Length | 0.472 in |
| Transmitted Axial Force | 1663 lbf |
| Thread Size | M4 |
| Outer Ring + Stroke | 0.984 in |
| Style | Self-Centering |
| Manufacturer Name | TOLLOK |
| Weight | 0.1 LB |
| EAN or UPC | 782934855290 |

