- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 5/8 in Inside Diameter
- 0.945 in Outside Diameter
| Series | TLK110 |
| No. of Screws | 4 |
| O.D. | 0.945 in |
| Locking Type | Internal Locking |
| Screw Tightening Torque | 13 lb/ft |
| Torque | 133 ft lb |
| Outer Ring Length | 0.63 in |
| Hub Surface Pressure | 22787 psi |
| Type | Locking Device |
| Thread Size | M6 |
| Outer Ring + Stroke | 1.417 in |
| Internal Hub Force | 34450 psi |
| I.D. | 5/8 in |
| Transmitted Axial Force | 5113 lbf |
| Style | Self-Centering |
| Manufacturer Name | TOLLOK |
| Grade | 12.9 |
| Weight | 0.5 LB |
| EAN or UPC | 782934852008 |

