- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 3/8 in Inside Diameter
- 0.63 in Outside Diameter
| No. of Screws | 4 |
| Style | Self-Centering |
| Thread Size | M4 |
| O.D. | 0.63 in |
| I.D. | 3/8 in |
| Screw Tightening Torque | 4 lb/ft |
| Torque | 34 ft lb |
| Type | Locking Device |
| Manufacturer Name | TOLLOK |
| Series | TLK110 |
| Internal Hub Force | 28463 psi |
| Transmitted Axial Force | 2218 lbf |
| Weight | 0.1 LB |
| EAN or UPC | 782934859120 |

