- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 3/4 in Inside Diameter
- 1.063 in Outside Diameter
| Thread Size | M6 |
| Transmitted Axial Force | 5113 lbf |
| Internal Hub Force | 25518 psi |
| Type | Locking Device |
| I.D. | 3/4 in |
| No. of Screws | 4 |
| Screw Tightening Torque | 13 lb/ft |
| Torque | 159 ft lb |
| Manufacturer Name | TOLLOK |
| O.D. | 1.063 in |
| Series | TLK110 |
| Style | Self-Centering |
| Weight | 0.8 LB |
| EAN or UPC | 782934850424 |

