- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1/4 in Inside Diameter
- 0.551 in Outside Diameter
| Thread Size | M3 |
| Transmitted Axial Force | 1266 lbf |
| Internal Hub Force | 37922 psi |
| Screw Tightening Torque | 1 lb/ft |
| Torque | 13 ft lb |
| No. of Screws | 4 |
| I.D. | 1/4 in |
| Manufacturer Name | TOLLOK |
| Series | TLK110 |
| Type | Locking Device |
| Style | Self-Centering |
| O.D. | 0.551 in |
| Weight | 0.1 LB |
| EAN or UPC | 782934855412 |

