- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 120 mm Inside Diameter
- 155 mm Outside Diameter
| Style | Self-Centering |
| Thread Size | M12 |
| Internal Hub Force | 10443 psi |
| Type | Locking Device |
| Outer Ring Length | 90 mm |
| Outer Ring + Stroke | 128 mm |
| Transmitted Axial Force | 65416 lbf |
| Locking Type | Internal Locking |
| No. of Screws | 12 |
| Torque | 12907 ft lb |
| Grade | 12.9 |
| Series | TLK110 |
| Hub Surface Pressure | 7977 psi |
| Manufacturer Name | TOLLOK |
| O.D. | 155 mm |
| I.D. | 120 mm |
| Screw Tightening Torque | 106.95 lb/ft |
| Weight | 23.0 LB |
| EAN or UPC | 782934851827 |

