- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 100 mm Inside Diameter
- 125 mm Outside Diameter
| Internal Hub Force | 17840 psi |
| Grade | 12.9 |
| Style | Self-Centering |
| Thread Size | M10 |
| Locking Type | Internal Locking |
| Transmitted Axial Force | 67440 lbf |
| I.D. | 100 mm |
| Outer Ring Length | 65 mm |
| Torque | 11063 ft lb |
| No. of Screws | 18 |
| Series | TLK110 |
| Outer Ring + Stroke | 96 mm |
| Manufacturer Name | TOLLOK |
| O.D. | 125 mm |
| Screw Tightening Torque | 61.22 lb/ft |
| Type | Locking Device |
| Hub Surface Pressure | 14214 psi |
| Weight | 10.0 LB |
| EAN or UPC | 782934852657 |

