- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 95 mm Inside Diameter
- 120 mm Outside Diameter
| Series | TLK110 |
| Outer Ring Length | 65 mm |
| Grade | 12.9 |
| Hub Surface Pressure | 12328 psi |
| I.D. | 95 mm |
| Locking Type | Internal Locking |
| Internal Hub Force | 15519 psi |
| Transmitted Axial Force | 56200 lbf |
| No. of Screws | 15 |
| Torque | 8740 ft lb |
| Manufacturer Name | TOLLOK |
| Thread Size | M10 |
| O.D. | 120 mm |
| Outer Ring + Stroke | 96 mm |
| Style | Self-Centering |
| Type | Locking Device |
| Screw Tightening Torque | 61.22 lb/ft |
| Weight | 10.0 LB |
| EAN or UPC | 782934850172 |

