- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 90 mm Inside Diameter
- 112 mm Outside Diameter
| Hub Surface Pressure | 13198 psi |
| Locking Type | Internal Locking |
| Series | TLK110 |
| Style | Self-Centering |
| Type | Locking Device |
| O.D. | 112 mm |
| Thread Size | M10 |
| Outer Ring Length | 65 mm |
| Manufacturer Name | TOLLOK |
| Transmitted Axial Force | 56200 lbf |
| Internal Hub Force | 16389 psi |
| No. of Screws | 15 |
| I.D. | 90 mm |
| Torque | 8298 ft lb |
| Outer Ring + Stroke | 96 mm |
| Grade | 12.9 |
| Screw Tightening Torque | 61.22 lb/ft |
| Weight | 9.0 LB |
| EAN or UPC | 782934855450 |

