- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 85 mm Inside Diameter
- 106 mm Outside Diameter
| Outer Ring + Stroke | 96 mm |
| Style | Self-Centering |
| Grade | 12.9 |
| I.D. | 85 mm |
| Type | Locking Device |
| Screw Tightening Torque | 61.22 lb/ft |
| O.D. | 106 mm |
| Torque | 6269 ft lb |
| Internal Hub Force | 13924 psi |
| Locking Type | Internal Locking |
| Series | TLK110 |
| Hub Surface Pressure | 11168 psi |
| Thread Size | M10 |
| Transmitted Axial Force | 44960 lbf |
| No. of Screws | 12 |
| Manufacturer Name | TOLLOK |
| Outer Ring Length | 65 mm |
| Weight | 8.0 LB |
| EAN or UPC | 782934851971 |

