- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 75 mm Inside Diameter
- 95 mm Outside Diameter
| I.D. | 75 mm |
| Internal Hub Force | 14214 psi |
| Type | Locking Device |
| No. of Screws | 10 |
| Torque | 4573 ft lb |
| Thread Size | M10 |
| Transmitted Axial Force | 37541 lbf |
| Screw Tightening Torque | 61.22 lb/ft |
| O.D. | 95 mm |
| Series | TLK110 |
| Manufacturer Name | TOLLOK |
| Style | Self-Centering |
| Weight | 7.0 LB |
| EAN or UPC | 782934854033 |

