- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 70 mm Inside Diameter
- 90 mm Outside Diameter
| Thread Size | M10 |
| Transmitted Axial Force | 37541 lbf |
| Internal Hub Force | 15229 psi |
| Style | Self-Centering |
| Outer Ring Length | 60 mm |
| Hub Surface Pressure | 11893 psi |
| Type | Locking Device |
| Locking Type | Internal Locking |
| I.D. | 70 mm |
| Outer Ring + Stroke | 91 mm |
| Manufacturer Name | TOLLOK |
| No. of Screws | 10 |
| Screw Tightening Torque | 61.22 lb/ft |
| Series | TLK110 |
| Grade | 12.9 |
| O.D. | 90 mm |
| Torque | 4278 ft lb |
| Weight | 7.0 LB |
| EAN or UPC | 782934856518 |

