- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 65 mm Inside Diameter
- 84 mm Outside Diameter
| Thread Size | M8 |
| Series | TLK110 |
| Screw Tightening Torque | 30.24 lb/ft |
| Type | Locking Device |
| No. of Screws | 10 |
| Torque | 2508 ft lb |
| O.D. | 84 mm |
| Manufacturer Name | TOLLOK |
| Internal Hub Force | 12473 psi |
| I.D. | 65 mm |
| Style | Self-Centering |
| Transmitted Axial Force | 23604 lbf |
| Weight | 5.0 LB |
| EAN or UPC | 782934861505 |

