- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 60 mm Inside Diameter
- 77 mm Outside Diameter
| Transmitted Axial Force | 23604 lbf |
| Hub Surface Pressure | 10443 psi |
| O.D. | 77 mm |
| Type | Locking Device |
| Thread Size | M8 |
| Outer Ring + Stroke | 75 mm |
| Series | TLK110 |
| I.D. | 60 mm |
| Style | Self-Centering |
| Screw Tightening Torque | 30.24 lb/ft |
| No. of Screws | 10 |
| Internal Hub Force | 13489 psi |
| Locking Type | Internal Locking |
| Torque | 2323 ft lb |
| Outer Ring Length | 50 mm |
| Grade | 12.9 |
| Manufacturer Name | TOLLOK |
| Weight | 4.0 LB |
| EAN or UPC | 782934853579 |

