- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 50 mm Inside Diameter
- 65 mm Outside Diameter
| Manufacturer Name | TOLLOK |
| Outer Ring Length | 45 mm |
| Thread Size | M8 |
| Internal Hub Force | 17985 psi |
| Outer Ring + Stroke | 70 mm |
| Type | Locking Device |
| O.D. | 65 mm |
| Grade | 12.9 |
| Torque | 1918 ft lb |
| Series | TLK110 |
| I.D. | 50 mm |
| Style | Self-Centering |
| No. of Screws | 10 |
| Transmitted Axial Force | 23604 lbf |
| Screw Tightening Torque | 30.24 lb/ft |
| Hub Surface Pressure | 13779 psi |
| Locking Type | Internal Locking |
| Weight | 3.0 LB |
| EAN or UPC | 782934855184 |

