- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 48 mm Inside Diameter
- 62 mm Outside Diameter
| Locking Type | Internal Locking |
| I.D. | 48 mm |
| Style | Self-Centering |
| Screw Tightening Torque | 30.24 lb/ft |
| Manufacturer Name | TOLLOK |
| Hub Surface Pressure | 11603 psi |
| Transmitted Axial Force | 18883 lbf |
| Torque | 1482 ft lb |
| Outer Ring Length | 45 mm |
| No. of Screws | 8 |
| Type | Locking Device |
| Internal Hub Force | 14939 psi |
| Outer Ring + Stroke | 70 mm |
| Thread Size | M8 |
| O.D. | 62 mm |
| Series | TLK110 |
| Grade | 12.9 |
| Weight | 3.0 LB |
| EAN or UPC | 782934862557 |

