- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 42 mm Inside Diameter
- 55 mm Outside Diameter
| I.D. | 42 mm |
| Internal Hub Force | 24076 psi |
| O.D. | 55 mm |
| Transmitted Axial Force | 18883 lbf |
| Style | Self-Centering |
| Thread Size | M8 |
| No. of Screws | 8 |
| Series | TLK110 |
| Torque | 1291 ft lb |
| Screw Tightening Torque | 30.24 lb/ft |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Weight | 2.0 LB |
| EAN or UPC | 782934855924 |

