- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 30 mm Inside Diameter
- 41 mm Outside Diameter
| Hub Surface Pressure | 12763 psi |
| Torque | 376 ft lb |
| Outer Ring Length | 25 mm |
| O.D. | 41 mm |
| Transmitted Axial Force | 7643 lbf |
| Internal Hub Force | 17550 psi |
| Thread Size | M6 |
| Style | Self-Centering |
| No. of Screws | 6 |
| Type | Locking Device |
| I.D. | 30 mm |
| Screw Tightening Torque | 12.54 lb/ft |
| Series | TLK110 |
| Outer Ring + Stroke | 45 mm |
| Grade | 12.9 |
| Manufacturer Name | TOLLOK |
| Locking Type | Internal Locking |
| Weight | 1.0 LB |
| EAN or UPC | 782934856266 |

