- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 28 mm Inside Diameter
- 39 mm Outside Diameter
| Series | TLK110 |
| Internal Hub Force | 18710 psi |
| I.D. | 28 mm |
| Thread Size | M6 |
| O.D. | 39 mm |
| Outer Ring Length | 25 mm |
| No. of Screws | 6 |
| Hub Surface Pressure | 13489 psi |
| Grade | 12.9 |
| Transmitted Axial Force | 7643 lbf |
| Type | Locking Device |
| Outer Ring + Stroke | 45 mm |
| Style | Self-Centering |
| Manufacturer Name | TOLLOK |
| Locking Type | Internal Locking |
| Torque | 350 ft lb |
| Screw Tightening Torque | 12.54 lb/ft |
| Weight | 1.0 LB |
| EAN or UPC | 782934852343 |

