- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 24 mm Inside Diameter
- 34 mm Outside Diameter
| Transmitted Axial Force | 5170 lbf |
| Series | TLK110 |
| Outer Ring Length | 25 mm |
| I.D. | 24 mm |
| Screw Tightening Torque | 12.54 lb/ft |
| O.D. | 34 mm |
| Thread Size | M6 |
| Grade | 12.9 |
| Style | Self-Centering |
| Torque | 199 ft lb |
| Manufacturer Name | TOLLOK |
| Internal Hub Force | 14649 psi |
| Outer Ring + Stroke | 45 mm |
| Type | Locking Device |
| Hub Surface Pressure | 10298 psi |
| No. of Screws | 4 |
| Locking Type | Internal Locking |
| Weight | 0.8 LB |
| EAN or UPC | 782934855689 |

