- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 20 mm Inside Diameter
- 28 mm Outside Diameter
| Manufacturer Name | TOLLOK |
| Transmitted Axial Force | 5170 lbf |
| No. of Screws | 4 |
| Screw Tightening Torque | 12.54 lb/ft |
| Type | Locking Device |
| Torque | 162 ft lb |
| Internal Hub Force | 24366 psi |
| Style | Self-Centering |
| O.D. | 28 mm |
| I.D. | 20 mm |
| Series | TLK110 |
| Thread Size | M6 |
| Weight | 0.6 LB |
| EAN or UPC | 782934857614 |

