- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 19 mm Inside Diameter
- 28 mm Outside Diameter
| Manufacturer Name | TOLLOK |
| Transmitted Axial Force | 3596 lbf |
| Outer Ring Length | 18 mm |
| Torque | 111 ft lb |
| Outer Ring + Stroke | 38 mm |
| Type | Locking Device |
| Hub Surface Pressure | 12328 psi |
| Thread Size | M5 |
| Locking Type | Internal Locking |
| I.D. | 19 mm |
| Style | Self-Centering |
| Screw Tightening Torque | 7.38 lb/ft |
| Series | TLK110 |
| Grade | 12.9 |
| Internal Hub Force | 18130 psi |
| O.D. | 28 mm |
| No. of Screws | 4 |
| Weight | 0.6 LB |
| EAN or UPC | 782934852985 |

