- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 18 mm Inside Diameter
- 26 mm Outside Diameter
| Grade | 12.9 |
| Screw Tightening Torque | 12.54 lb/ft |
| Transmitted Axial Force | 5170 lbf |
| Thread Size | M6 |
| Outer Ring Length | 18 mm |
| No. of Screws | 4 |
| I.D. | 18 mm |
| Type | Locking Device |
| Locking Type | Internal Locking |
| Hub Surface Pressure | 18710 psi |
| Internal Hub Force | 26977 psi |
| O.D. | 26 mm |
| Series | TLK110 |
| Outer Ring + Stroke | 38 mm |
| Torque | 148 ft lb |
| Style | Self-Centering |
| Manufacturer Name | TOLLOK |
| Weight | 0.5 LB |
| EAN or UPC | 782934853821 |

