- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 15 mm Inside Diameter
- 23 mm Outside Diameter
| Series | TLK110 |
| Style | Self-Centering |
| Locking Type | Internal Locking |
| Type | Locking Device |
| O.D. | 23 mm |
| No. of Screws | 4 |
| Manufacturer Name | TOLLOK |
| Hub Surface Pressure | 19290 psi |
| Screw Tightening Torque | 7.38 lb/ft |
| Transmitted Axial Force | 3596 lbf |
| Outer Ring + Stroke | 30 mm |
| Outer Ring Length | 14 mm |
| Internal Hub Force | 29588 psi |
| I.D. | 15 mm |
| Thread Size | M5 |
| Grade | 12.9 |
| Torque | 89 ft lb |
| Weight | 0.3 LB |
| EAN or UPC | 782934856792 |

