- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 13 mm Inside Diameter
- 23 mm Outside Diameter
| Internal Hub Force | 20885 psi |
| Series | TLK110 |
| No. of Screws | 4 |
| Torque | 46 ft lb |
| Transmitted Axial Force | 2248 lbf |
| Type | Locking Device |
| Style | Self-Centering |
| O.D. | 23 mm |
| Manufacturer Name | TOLLOK |
| I.D. | 13 mm |
| Thread Size | M4 |
| Screw Tightening Torque | 3.69 lb/ft |
| Weight | 0.2 LB |
| EAN or UPC | 782934851452 |

