- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 11 mm Inside Diameter
- 18 mm Outside Diameter
| Internal Hub Force | 24656 psi |
| Outer Ring + Stroke | 26 mm |
| I.D. | 11 mm |
| Outer Ring Length | 14 mm |
| Locking Type | Internal Locking |
| Thread Size | M4 |
| Screw Tightening Torque | 3.69 lb/ft |
| Type | Locking Device |
| O.D. | 18 mm |
| Manufacturer Name | TOLLOK |
| Series | TLK110 |
| Hub Surface Pressure | 15084 psi |
| Style | Self-Centering |
| Torque | 39 ft lb |
| Grade | 12.9 |
| Transmitted Axial Force | 2248 lbf |
| No. of Screws | 4 |
| Weight | 0.2 LB |
| EAN or UPC | 782934858024 |

