- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 10 mm Inside Diameter
- 16 mm Outside Diameter
| Hub Surface Pressure | 16969 psi |
| Internal Hub Force | 27122 psi |
| Outer Ring + Stroke | 26 mm |
| O.D. | 16 mm |
| I.D. | 10 mm |
| Series | TLK110 |
| Torque | 36 ft lb |
| Grade | 12.9 |
| Transmitted Axial Force | 2248 lbf |
| Screw Tightening Torque | 3.69 lb/ft |
| No. of Screws | 4 |
| Locking Type | Internal Locking |
| Thread Size | M4 |
| Manufacturer Name | TOLLOK |
| Outer Ring Length | 14 mm |
| Type | Locking Device |
| Style | Self-Centering |
| Weight | 0.1 LB |
| EAN or UPC | 782934851094 |

