- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 7 mm Inside Diameter
- 15 mm Outside Diameter
| Screw Tightening Torque | 3.69 lb/ft |
| Outer Ring Length | 12 mm |
| Hub Surface Pressure | 15809 psi |
| Grade | 12.9 |
| Torque | 18 ft lb |
| Manufacturer Name | TOLLOK |
| Series | TLK110 |
| Type | Locking Device |
| I.D. | 7 mm |
| Locking Type | Internal Locking |
| Thread Size | M4 |
| O.D. | 15 mm |
| No. of Screws | 3 |
| Transmitted Axial Force | 1573 lbf |
| Internal Hub Force | 33939 psi |
| Style | Self-Centering |
| Outer Ring + Stroke | 25 mm |
| Weight | 0.1 LB |
| EAN or UPC | 782934861949 |

