- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 6 mm Inside Diameter
- 14 mm Outside Diameter
| Manufacturer Name | TOLLOK |
| I.D. | 6 mm |
| O.D. | 14 mm |
| Series | TLK110 |
| Hub Surface Pressure | 17260 psi |
| Thread Size | M3 |
| Type | Locking Device |
| Outer Ring + Stroke | 21 mm |
| Grade | 12.9 |
| Transmitted Axial Force | 1348 lbf |
| Torque | 12 ft lb |
| No. of Screws | 4 |
| Internal Hub Force | 40176 psi |
| Style | Self-Centering |
| Screw Tightening Torque | 1.48 lb/ft |
| Locking Type | Internal Locking |
| Outer Ring Length | 9 mm |
| Weight | 0.1 LB |
| EAN or UPC | 782934856976 |

