- TableTop Chain
- 881 Chain Series
- Side Flexing, SideGrip, Tab Type
- 1 1/2 in Chain Pitch
- 3 5/8 in Module Width
| Low Friction | No |
| Chain Series | 881 |
| Gripper Material | EPDM |
| Chain Pitch | 1.5 in |
| Material | Stainless Steel |
| Grip Style | Jaw |
| Pin Material | Stainless Steel |
| Gripper Hardness | 50 Shore A |
| Type | Side Flexing, SideGrip, Tab Type |
| Color | White |
| Module Width | 3.625 in |
| Weight | 1.0 LB |
| EAN or UPC | 698210854669 |

