- SR194 Engineered Steel Roller Chain, Straight Sidebar
- 4" Pitch
| Chain Pitch | 4 in |
| Chain Construction | Engineered Steel Roller Chain, Straight Sidebar |
| Material | Steel |
| Package Type | 10 Foot Box |
| Pin Overall Length | 2.41 in |
| Link Plates Thickness | 0.19 in |
| Roller Dia. | 2 in |
| Chain Series | SR194 |
| Type | R |
| Roller Width | 1.19 in |
| Thickness | 1.25 in |
| Rated Working Load | 2350 lbs |
| Pin Material | Steel |
| Pin Diameter | 0.44 in |
| Weight | 5.33 LB |
| EAN or UPC | 698210072407 |

