- SR188 Engineered Steel Roller Chain, Straight Sidebar
- 4" Pitch
| Roller Width | 1.19 in |
| Link Plates Thickness | 0.19 in |
| Pin Material | Steel |
| Rated Working Load | 2100 lbs |
| Roller Dia. | 1 3/4 in |
| Chain Pitch | 4 in |
| Chain Series | SR188 |
| Pin Diameter | 0.44 in |
| Material | Steel |
| Type | R |
| Chain Construction | Engineered Steel Roller Chain, Straight Sidebar |
| Package Type | 10 Foot Box |
| Thickness | 1.13 in |
| Pin Overall Length | 2.16 in |
| Weight | 4.198 LB |
| EAN or UPC | 698210796426 |

