- SR183 Engineered Steel Roller Chain, Straight Sidebar
- 3" Pitch
| Rated Working Load | 2100 lbs |
| Roller Width | 1 in |
| Material | Steel |
| Link Plates Thickness | 0.19 in |
| Pin Material | Steel |
| Type | R |
| Roller Dia. | 0.88 in |
| Pin Overall Length | 2 1/4 in |
| Chain Construction | Engineered Steel Roller Chain, Straight Sidebar |
| Pin Diameter | 0.44 in |
| Chain Series | SR183 |
| Thickness | 1.13 in |
| Chain Pitch | 3 in |
| Package Type | 10 Foot Box |
| Weight | 3.9 LB |
| EAN or UPC | 698210071806 |

