- S823 Engineered Steel Rollerless Chain, Offset Sidebar, Cottered
- 4" Pitch
| Chain Pitch | 4 in |
| Package Type | 10 Foot Box |
| Type | V |
| Material | Steel |
| Pin Overall Length | 3.11 in |
| Rated Working Load | 3450 lbs |
| Roller Width | N/A |
| Chain Series | S823 |
| Link Plates Thickness | 1/4 in |
| Pin Diameter | 1/2 in |
| Thickness | 1.25 in |
| Roller Dia. | N/A |
| Pin Material | Steel |
| Chain Construction | Engineered Steel Rollerless Chain, Offset Sidebar, Cottered |
| Weight | 5.199 LB |
| EAN or UPC | 698210796921 |

