- S188 Engineered Steel Rollerless Chain, Straight Sidebar, Riveted
- 2.609" Pitch
| Link Plates Thickness | 1/4 in |
| Material | Steel |
| Pin Material | Steel |
| Type | I |
| Roller Dia. | N/A |
| Chain Pitch | 2.609 in |
| Pin Diameter | 1/2 in |
| Thickness | 1.13 in |
| Roller Width | N/A |
| Rated Working Load | 2740 lbs |
| Chain Series | S188 |
| Chain Construction | Engineered Steel Rollerless Chain, Straight Sidebar, Riveted |
| Package Type | 10 Foot Box |
| Pin Overall Length | 2.63 in |
| Weight | 3.798 LB |
| EAN or UPC | 698210072100 |

