- S131 Engineered Steel Rollerless Chain, Straight Sidebar, Riveted
- 3.075" Pitch
| Chain Pitch | 3.075 in |
| Roller Width | N/A |
| Type | I |
| Thickness | 1.5 in |
| Link Plates Thickness | 0.38 in |
| Pin Material | Steel |
| Chain Construction | Engineered Steel Rollerless Chain, Straight Sidebar, Riveted |
| Pin Overall Length | 3.28 in |
| Chain Series | S131 |
| Pin Diameter | 0.63 in |
| Roller Dia. | N/A |
| Material | Steel |
| Rated Working Load | 4450 lbs |
| Package Type | 10 Foot Box |
| Weight | 7.4 LB |
| EAN or UPC | 698210562076 |

