- S102B Engineered Steel Rollerless Chain, Straight Sidebar, Cottered
- 5.31" Pitch
| Type | I |
| Pin Overall Length | 4.19 in |
| Chain Construction | Engineered Steel Rollerless Chain, Straight Sidebar, Cottered |
| Chain Series | S102B |
| Pin Material | Steel |
| Package Type | 10 Foot Box |
| Roller Dia. | N/A |
| Chain Pitch | 5.31 in |
| Material | Steel |
| Roller Width | N/A |
| Rated Working Load | 6300 lbs |
| Link Plates Thickness | 0.38 in |
| Thickness | 1.5 in |
| Pin Diameter | 0.63 in |
| Weight | 0.753 LB |
| EAN or UPC | 698210900120 |

