Rexnord Corp.
RSSN8407F
RSSN 8000 Series Adapter Mounted Spherical Roller Bearing Pillow Block
Item #101168755
- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 4 7/16" Shaft
- 5.910" Base to Center
- 14 3/8" Bolt Centers
| Shaft Dia. | 4.4375 in |
| Housing Construction | 1 Piece |
| Base Height | 1.91 in |
| Length Through Bore | 5.20313 in |
| Collar Extension | 0.62 in |
| Base Width | 5.04 in |
| Base Length | 17 1/2 in |
| Bolt Hole Spacing | 14 3/8 in |
| Bolt Hole Spacing Range [Max] | 14 3/4 in |
| Bearing Design | Non-Expansion |
| Series | 8000 |
| Collar O.D. | 3.19 in |
| Housing Height | 11.54 in |
| Mounted Unit Duty | Heavy-Duty |
| Size Code | 408 |
| Bolt Holes | 2 |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Triple-Ring Metal Labyrinth Seals |
| Inch/Metric | Inch |
| Locking Device | Adapter Mounted |
| Housing Material | Cast Steel |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| End Type | Open End |
| Bolt Hole Spacing Range [Min] | 14 in |
| Weight | 128.3 LB |
| EAN or UPC | 793699341201 |
