Rexnord Corp.
RSSN8315F
RSSN 8000 Series Adapter Mounted Spherical Roller Bearing Pillow Block
Item #101168753
- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 3 15/16" Shaft
- 4.920" Base to Center
- 13.190" Bolt Centers
| End Type | Open End |
| Bolt Hole Spacing Range [Max] | 14 1/2 in |
| Locking Device | Adapter Mounted |
| Bearing Type | Spherical Roller Bearing |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Base Height | 1.98 in |
| Bolt Hole Spacing Range [Min] | 11.8800 in |
| Collar Extension | 0.62 in |
| Series | 8000 |
| Housing Material | Cast Steel |
| Bearing Design | Non-Expansion |
| Seal Type | Triple-Ring Metal Labyrinth Seals |
| Bolt Hole Spacing | 13.19 in |
| Length Through Bore | 4.2 in |
| Base Width | 4 3/4 in |
| Base Length | 16 in |
| Size Code | 8400 |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Housing Height | 9.7 in |
| Collar O.D. | 2 3/4 in |
| Inch/Metric | Inch |
| Shaft Dia. | 3.9375 in |
| Weight | 95.1 LB |
| EAN or UPC | 793699341188 |
