Rexnord Corp.
RSSN8307F
RSSN 8000 Series Adapter Mounted Spherical Roller Bearing Pillow Block
Item #101168751
- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 3 7/16" Shaft
- 4.410" Base to Center
- 12.130" Bolt Centers
| Locking Device | Adapter Mounted |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Type | Spherical Roller Bearing |
| Length Through Bore | 4.03 in |
| Base Length | 15 in |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 12.13 in |
| Housing Height | 8.72 in |
| End Type | Open End |
| Seal Type | Triple-Ring Metal Labyrinth Seals |
| Bolt Holes | 2 |
| Collar Extension | 0.81 in |
| Bolt Hole Spacing Range [Max] | 13.3800 in |
| Series | 8000 |
| Shaft Dia. | 3.4375 in |
| Size Code | 400 |
| Collar O.D. | 2.38 in |
| Base Width | 3.38 in |
| Bearing Design | Non-Expansion |
| Pillow Block Type | Thru-Bolt |
| Base Height | 1.78 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing Range [Min] | 10.8800 in |
| Housing Material | Cast Steel |
| Weight | 60.0 LB |
| EAN or UPC | 793699341157 |
