Rexnord Corp.
RSSN8300
RSSN 8000 Series Adapter Mounted Spherical Roller Bearing Pillow Block
Item #101168749
- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 3" Shaft
- 3.740" Base to Center
- 10.190" Bolt Centers
| Series | 8000 |
| Seal Type | Triple-Ring Metal Labyrinth Seals |
| End Type | Open End |
| Locking Device | Adapter Mounted |
| Housing Material | Cast Steel |
| Bolt Hole Spacing Range [Min] | 9.5 |
| Length Through Bore | 3.34 in |
| Collar O.D. | 4.33 in |
| Bearing Type | Spherical Roller Bearing |
| Collar Extension | 0.71 in |
| Shaft Dia. | 3 in |
| Mounted Unit Duty | Heavy-Duty |
| Base Length | 12.48 in |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Housing Height | 7.24 in |
| Bolt Holes | 2 |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Size Code | 308 |
| Bolt Hole Spacing Range [Max] | 10.8800 in |
| Inch/Metric | Inch |
| Base Height | 1.68 in |
| Bolt Hole Spacing | 10.19 in |
| Base Width | 2 3/4 in |
| Weight | 30.7 LB |
| EAN or UPC | 793699341140 |
