Rexnord Corp.
RSSN8208
RSSN 8000 Series Adapter Mounted Spherical Roller Bearing Pillow Block
Item #101168745
- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 2 1/2" Shaft
- 3.150" Base to Center
- 8.755" Bolt Centers
| Bolt Hole Spacing Range [Max] | 9.6300 in |
| Size Code | 300 |
| Inch/Metric | Inch |
| Housing Material | Cast Steel |
| Mounted Unit Duty | Heavy-Duty |
| Base Height | 1.4 in |
| Collar O.D. | 3.86 in |
| Locking Device | Adapter Mounted |
| Collar Extension | 0.62 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing | 8.755 in |
| Base Length | 10.88 in |
| Housing Height | 6.28 in |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Series | 8000 |
| Seal Type | Triple-Ring Metal Labyrinth Seals |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 2.5 in |
| Length Through Bore | 3.03 in |
| End Type | Open End |
| Bolt Holes | 2 |
| Base Width | 2.55 in |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing Range [Min] | 7.8800 in |
| Weight | 23.0 LB |
| EAN or UPC | 793699341119 |
