Rexnord Corp.
RSSN8203
RSSN 8000 Series Adapter Mounted Spherical Roller Bearing Pillow Block
Item #101168742
- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 2 3/16" Shaft
- 3.150" Base to Center
- 8.200" Bolt Centers
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Max] | 9.2000 in |
| Size Code | 208 |
| Base Width | 2 1/2 in |
| Collar Extension | 0.43 in |
| Inch/Metric | Inch |
| Locking Device | Adapter Mounted |
| Base Length | 10.31 in |
| End Type | Open End |
| Collar O.D. | 3.35 in |
| Base Height | 1.38 in |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Non-Expansion |
| Housing Height | 5.97 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Min] | 7.2000 in |
| Housing Construction | 1 Piece |
| Shaft Dia. | 2.1875 in |
| Seal Type | Triple-Ring Metal Labyrinth Seals |
| Housing Material | Cast Steel |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 8.2 in |
| Lubrication | Relubricatable |
| Series | 8000 |
| Length Through Bore | 2.72 in |
| Weight | 16.5 LB |
| EAN or UPC | 793699339475 |
