Rexnord Corp.
RSSN8115
RSSN 8000 Series Adapter Mounted Spherical Roller Bearing Pillow Block
Item #101168740
- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 1 15/16" Shaft
- 2 3/4" Base to Center
- 7.600" Bolt Centers
| Size Code | 204 |
| Locking Device | Adapter Mounted |
| Collar Extension | 0.33 in |
| Inch/Metric | Inch |
| Collar O.D. | 2.95 in |
| Housing Construction | 1 Piece |
| Seal Type | Triple-Ring Metal Labyrinth Seals |
| Bearing Design | Non-Expansion |
| Base Length | 9.88 in |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Steel |
| Bolt Hole Spacing Range [Min] | 6 1/2 in |
| Series | 8000 |
| Bolt Hole Spacing | 7.6 in |
| Base Width | 2 1/4 in |
| Shaft Dia. | 1.9375 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing Range [Max] | 8.7000 in |
| Length Through Bore | 2.36 in |
| End Type | Open End |
| Bolt Holes | 2 |
| Base Height | 1 1/4 in |
| Housing Height | 5.15 in |
| Weight | 13.7 LB |
| EAN or UPC | 793699339468 |
