Rexnord Corp.
RSP8407F
RSP8000 Series Adapter Mounted Spherical Roller Bearing Pillow Block
Item #101168738
- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 4 7/16" Shaft
- 4 3/4" Base to Center
- 13 13/64" Bolt Centers
| Locking Device | Adapter Mounted |
| Housing Material | Cast Steel |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Base Width | 4 3/4 in |
| Housing Construction | 1 Piece |
| Base Height | 2 in |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 13 13/64 in |
| Length Through Bore | 5.20313 in |
| Bolt Hole Spacing Range [Max] | 14 1/2 in |
| Housing Height | 9 45/64 in |
| Bolt Holes | 2 |
| Base Length | 16 1/8 in |
| Series | 8000 |
| Shaft Dia. | 4.4375 in |
| Seal Type | Triple-Ring Metal Labyrinth Seals |
| Bolt Hole Spacing Range [Min] | 11 29/32 in |
| Size Code | 408 |
| Bearing Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Collar Extension | 49/64 in |
| End Type | Open End |
| Weight | 110.5 LB |
| EAN or UPC | 793699343243 |
