Rexnord Corp.
RSP1315
RSP1000 Series Eccentric Locking Spherical Roller Bearing Pillow Block
Item #101168735
- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 3 15/16" Shaft
- 4 1/4" Base to Center
- 11 21/64" Bolt Centers
| Base Width | 3 7/8 in |
| Seal Type | Triple-Ring Metal Labyrinth Seals |
| Bolt Hole Spacing Range [Min] | 10 3/64 in |
| Bolt Hole Spacing | 11 21/64 in |
| Housing Material | Cast Steel |
| Shaft Dia. | 3.9375 in |
| End Type | Open End |
| Series | 1000 |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Medium-Duty |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Locking Device | Eccentric Locking Collar |
| Length Through Bore | 4.4375 in |
| Housing Height | 8 13/64 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing Range [Max] | 12 39/64 in |
| Base Length | 14 1/4 in |
| Base Height | 2 1/8 in |
| Bearing Design | Non-Expansion |
| Size Code | 400 |
| Bolt Holes | 2 |
| Inch/Metric | Inch |
| Weight | 75.1 LB |
| EAN or UPC | 793699343205 |
