Rexnord Corp.
RSP1300
RSP1000 Series Eccentric Locking Spherical Roller Bearing Pillow Block
Item #101168727
- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 3" Shaft
- 3 1/4" Base to Center
- 8 7/128" Bolt Centers
| Length Through Bore | 3.40625 in |
| Base Width | 2 35/64 in |
| Base Height | 1 3/8 in |
| Seal Type | Triple-Ring Metal Labyrinth Seals |
| End Type | Open End |
| Bolt Hole Spacing Range [Min] | 7 45/64 in |
| Housing Height | 6 7/16 in |
| Series | 1000 |
| Lubrication | Relubricatable |
| Bearing Type | Spherical Roller Bearing |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Bolt Holes | 2 |
| Mounted Unit Duty | Medium-Duty |
| Bolt Hole Spacing | 8 7/128 in |
| Pillow Block Type | Thru-Bolt |
| Base Length | 10 7/16 in |
| Housing Material | Cast Steel |
| Locking Device | Eccentric Locking Collar |
| Housing Construction | 1 Piece |
| Size Code | 300 |
| Bolt Hole Spacing Range [Max] | 8 13/32 in |
| Shaft Dia. | 3 in |
| Weight | 31.0 LB |
| EAN or UPC | 793699343120 |
