Rexnord Corp.
RSEP1315F
RSEP1000 Series Eccentric Locking Spherical Roller Bearing Pillow Block
Item #103723074
- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 3 15/16" Shaft
- 4 1/4" Base to Center
- 12 9/64" Bolt Centers
| Size Code | 400 |
| Housing Material | Cast Steel |
| Bolt Hole Spacing Range [Max] | 13 3/8 in |
| Base Width | 4 5/16 in |
| Lubrication | Relubricatable |
| Base Height | 2 in |
| Housing Height | 8 9/16 in |
| Mounted Unit Duty | Medium-Duty |
| Housing Construction | 1 Piece |
| Base Length | 14 7/8 in |
| Bolt Holes | 2 |
| Bolt Hole Spacing | 12 9/64 in |
| Bearing Type | Spherical Roller Bearing |
| Inch/Metric | Inch |
| End Type | Open End |
| Seal Type | Triple-Ring Metal Labyrinth Seals |
| Length Through Bore | 4.4375 in |
| Shaft Dia. | 3.9375 in |
| Locking Device | Eccentric Locking Collar |
| Series | 1000 |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Non-Expansion |
| Weight | 84.1 LB |
| EAN or UPC | 793699349771 |
