Rexnord Corp.
RSEP1307F
RSEP1000 Series Eccentric Locking Spherical Roller Bearing Pillow Block
Item #102128624
- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 3 7/16" Shaft
- 3 3/4" Base to Center
- 10 1/4" Bolt Centers
| Length Through Bore | 3.84375 in |
| Bolt Hole Spacing | 10 1/4 in |
| Housing Construction | 1 Piece |
| Housing Material | Cast Steel |
| Bolt Holes | 2 |
| Seal Type | Triple-Ring Metal Labyrinth Seals |
| Base Width | 3 3/4 in |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Locking Device | Eccentric Locking Collar |
| Size Code | 308 |
| Shaft Dia. | 3.4375 in |
| Pillow Block Type | Thru-Bolt |
| Base Length | 13 5/8 in |
| Mounted Unit Duty | Medium-Duty |
| Bearing Design | Non-Expansion |
| Base Height | 1 7/8 in |
| Bearing Type | Spherical Roller Bearing |
| Series | 1000 |
| Bolt Hole Spacing Range [Min] | 9 1/4 in |
| Housing Height | 7 1/2 in |
| End Type | Open End |
| Bolt Hole Spacing Range [Max] | 11 1/4 in |
| Weight | 43.5 LB |
| EAN or UPC | 793699341003 |
