Rexnord Corp.
RSEP1208F
RSEP1000 Series Eccentric Locking Spherical Roller Bearing Pillow Block
Item #102139731
- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 2 1/2" Shaft
- 2 3/4" Base to Center
- 7 15/16" Bolt Centers
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Steel |
| Housing Construction | 1 Piece |
| Base Length | 10 1/4 in |
| Locking Device | Eccentric Locking Collar |
| Base Width | 3 1/4 in |
| Bolt Hole Spacing Range [Max] | 8 3/4 in |
| Shaft Dia. | 2.5 in |
| Lubrication | Relubricatable |
| Seal Type | Triple-Ring Metal Labyrinth Seals |
| Bolt Holes | 2 |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Non-Expansion |
| Housing Height | 5 9/16 in |
| Bolt Hole Spacing | 7 15/16 in |
| Series | 1000 |
| Base Height | 1 1/2 in |
| Mounted Unit Duty | Medium-Duty |
| Inch/Metric | Inch |
| Size Code | 208 |
| End Type | Open End |
| Length Through Bore | 3.15625 in |
| Weight | 26.0 LB |
| EAN or UPC | 793699340952 |
